This item is Discontinued.

Lavish Home Lavish Home 67-0020-BR Chevron 100 Percent Cotton Towel Set; Brick - 6 Piece 67-0020-BR

This item is Discontinued.

Lavish Home

Lavish Home 67-0020-BR Chevron 100 Percent Cotton Towel Set; Brick - 6 Piece (Discontinued)

Mfr # 67-0020-BR
Zoro # G103684852
UPC # 886511831216
Country of Origin China
Category Bath Towels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67-0020-BR
Zoro #
G103684852
UPC #
886511831216
Country of Origin
China

Description

Wrap yourself in these soft, super absorbent, sculpted towels featuring a modern twist on a traditional look. This chevron towel set will add contemporary style to any bathroom decor.

Features
  • Soft, sculpted fabrication
  • Machine washable
  • 6 Piece
Care Instructions
  • Wash before first use, machine wash gentle, use on non-chlorine bleach if needed, tumble dry on low heat, remove promptly.
Set Includes
  • 2 Bath towels, 2 hand towels, 2 washcloths.
Specifications
  • Color: Brick
  • Material: 100% Cotton
  • Bath Towels: 27 x 54 in.
  • Hand Towels: 16 x 28 in.
  • Washcloths: 13 x 13 in.
  • Weight: 3.33 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.