This item is Discontinued.

This item is Discontinued.
Lavish Home 67-0020-G Chevron 100 Percent Cotton Towel Set; Green - 6 Piece (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
67-0020-G
Zoro #
G903684847
UPC #
886511831223
Country of Origin
China
Description
Wrap yourself in these soft, super absorbent, sculpted towels featuring a modern twist on a traditional look. This chevron towel set will add contemporary style to any bathroom decor.
Features- Soft, sculpted fabrication
- Machine washable
- 6 Piece
- Wash before first use, machine wash gentle, use on non-chlorine bleach if needed, tumble dry on low heat, remove promptly.
- 2 Bath towels, 2 hand towels, 2 washcloths.
- Color: Green
- Material: 100% Cotton
- Bath Towels: 27 x 54 in.
- Hand Towels: 16 x 28 in.
- Washcloths: 13 x 13 in.
- Weight: 3.3 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.