This item is Discontinued.

This item is Discontinued.
Lavish Home 67-0021-BU Ribbed 100 Percent Cotton Towel Set; Burgundy - 10 Piece (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
67-0021-BU
Zoro #
G103685064
UPC #
886511831292
Country of Origin
China
Description
Pure cotton terry is woven into a plush ribbed bath towel for a luxurious, spa-worthy towel that has exceptional ribbed pile that is subtly soft, yet invigorating against the skin. This 10 piece ribbed towel set will add contemporary style to any bathroom decor with its elegant design. Fingertip towels are included to enhance your powder room decor.
Features- Soft, sculpted fabrication
- Machine washable
- 6 Piece
- Wash before first use, machine wash gentle, use on non-chlorine bleach if needed, tumble dry on low heat, remove promptly.
- 2 Bath towels, 2 hand towels, 2 washcloths, 2 fingertip towels.
- Color: Burgundy
- Material: 100% Cotton
- Bath Towels: 27 x 54 in.
- Hand Towels: 16 x 28 in.
- Washcloths: 12 x 12 in.
- Fingertip Towels: 21 x 18 in.
- Weight: 3.15 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.