This item is Discontinued.

Lavish Home Lavish Home 67-0021-C Ribbed 100 Percent Cotton Towel Set; Chocolate - 10 Piece 67-0021-C

This item is Discontinued.

Lavish Home

Lavish Home 67-0021-C Ribbed 100 Percent Cotton Towel Set; Chocolate - 10 Piece (Discontinued)

Mfr # 67-0021-C
Zoro # G003685089
UPC # 886511831261
Country of Origin China
Category Bath Towels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67-0021-C
Zoro #
G003685089
UPC #
886511831261
Country of Origin
China

Description

Pure cotton terry is woven into a plush ribbed bath towel for a luxurious, spa-worthy towel that has exceptional ribbed pile that is subtly soft, yet invigorating against the skin. This 10 piece ribbed towel set will add contemporary style to any bathroom decor with its elegant design. Fingertip towels are included to enhance your powder room decor.

Features
  • Soft, sculpted fabrication
  • Machine washable
  • 6 Piece
Care Instructions
  • Wash before first use, machine wash gentle, use on non-chlorine bleach if needed, tumble dry on low heat, remove promptly.
Set Includes
  • 2 Bath towels, 2 hand towels, 2 washcloths, 2 fingertip towels.
Specifications
  • Color: Chocolate
  • Material: 100% Cotton
  • Bath Towels: 27 x 54 in.
  • Hand Towels: 16 x 28 in.
  • Washcloths: 12 x 12 in.
  • Fingertip Towels: 21 x 18 in.
  • Weight: 3.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.