
Lavish Home 67-0021-S Ribbed 100 Percent Cotton Towel Set; Silver - 10 Piece (Discontinued)
- Mfr # 67-0021-S
- Zoro # G603685014
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
67-0021-S
Zoro #
G603685014
UPC #
886511831285
Country of Origin
India
Description
Pure cotton terry is woven into a plush ribbed bath towel for a luxurious, spa-worthy towel that has exceptional ribbed pile that is subtly soft, yet invigorating against the skin. This 10 piece ribbed towel set will add contemporary style to any bathroom decor with its elegant design. Fingertip towels are included to enhance your powder room decor.
Features- Soft, sculpted fabrication
- Machine washable
- 6 Piece
- Wash before first use, machine wash gentle, use on non-chlorine bleach if needed, tumble dry on low heat, remove promptly.
- 2 Bath towels, 2 hand towels, 2 washcloths, 2 fingertip towels.
- Color: Silver
- Material: 100% Cotton
- Bath Towels: 27 x 54 in.
- Hand Towels: 16 x 28 in.
- Washcloths: 12 x 12 in.
- Fingertip Towels: 21 x 18 in.
- Weight: 3.13 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.