This item is Discontinued.

This item is Discontinued.
Lavish Home 67-0022-N 27.5 x 53 in. Rio 100 Percent Cotton Towel Set; Navy - 8 Piece (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
67-0022-N
Zoro #
G803685128
UPC #
886511866621
Country of Origin
China
Description
These 100% cotton towels from lavish home are extremely soft and absorbent. The super plush towels with understated striped detail will add a touch of elegance to any decor. The lavish home rio 100% egyptian cotton towel set provides a luxurious bathroom experience.
Features- 100% cotton towel set
- Soft and absorbent
- 575 gsm
- 8 piece
- Wash before first use, machine wash warm with like colors, do not bleach, tumble dry.
- Color: Navy
- Weave Type: Egyptian Cotton Loops
- 2 Bath Towels Size: 27.5 x 53"
- 2 Hand Towels Size: 16.5 x 27.5"
- 2 Fingertip Towels Size: 11.75 x 18.5"
- 2 Washcloths Size: 12.25 x 12.9"
- Weight: 3.21 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.