This item is Discontinued.

Lavish Home Lavish Home 67-0022-T 27.5 x 53 in. Rio 100 Percent Cotton Towel Set; Taupe - 8 Piece 67-0022-T

This item is Discontinued.

Lavish Home

Lavish Home 67-0022-T 27.5 x 53 in. Rio 100 Percent Cotton Towel Set; Taupe - 8 Piece (Discontinued)

Mfr # 67-0022-T
Zoro # G503685107
UPC # 886511866546
Country of Origin India
Category Bath Towels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67-0022-T
Zoro #
G503685107
UPC #
886511866546
Country of Origin
India

Description

These 100% cotton towels from lavish home are extremely soft and absorbent. The super plush towels with understated striped detail will add a touch of elegance to any decor. The lavish home rio 100% egyptian cotton towel set provides a luxurious bathroom experience.

Features
  • 100% cotton towel set
  • Soft and absorbent
  • 575 gsm
  • 8 piece
Care Instructions
  • Wash before first use, machine wash warm with like colors, do not bleach, tumble dry.
Specifications
  • Color: Taupe
  • Weave Type: Egyptian Cotton Loops
  • 2 Bath Towels Size: 27.5 x 53"
  • 2 Hand Towels Size: 16.5 x 27.5"
  • 2 Fingertip Towels Size: 11.75 x 18.5"
  • 2 Washcloths Size: 12.25 x 12.9"
  • Weight: 3.2 lbs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.