This item is Discontinued.

Lavish Home Lavish Home 67-0027-BR 100 Percent Cotton Trellis Bathroom Mat Set; Brick - 2 Piece 67-0027-BR

Lavish Home 67-0027-BR 100 Percent Cotton Trellis Bathroom Mat Set; Brick - 2 Piece (Discontinued)

  • Mfr # 67-0027-BR
  • Zoro # G003745318
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67-0027-BR
Zoro #
G003745318
UPC #
886511930780
Country of Origin
China

Description

Features
  • The trellis pattern brings a european regal look right to the bathroom
  • This bath mat feels as luxurious as it looks
  • Transparent anti-skid spray latex backing
  • Very durable for long lasting quality
  • Vacuum daily and spot clean
  • Trend setting and very detailed design
  • Machine wash and dry
  • 2 piece
Specifications
  • Color: Brick
  • Material: 100% Cotton
  • Pattern: Trellis
  • Weight: 5.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.