This item is Discontinued.

This item is Discontinued.
Lavish Home 67-0029-T 24 x 60 in. 100 Percent Cotton Trellis Bathroom Mat - Taupe (Discontinued)
Mfr #
67-0029-T
Zoro #
G703745212
UPC # 886511930827
Country of Origin India
Category Bath and Shower Mats
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
67-0029-T
Zoro #
G703745212
UPC #
886511930827
Country of Origin
India
Description
Features
- The chevron pattern brings modern elegance right to the bathroom
- This bath mat feels as luxurious as it looks
- Transparent anti-skid spray latex backing
- Very durable for long lasting quality
- Vacuum daily and spot clean
- Trend setting and very detailed design
- Machine wash and dry
- Color: Taupe
- Material: 100% Cotton
- Pattern: Trellis
- Size: 24 x 60 in.
- Weight: 3.9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.