This item is Discontinued.

Lavish Home Lavish Home 67-0031-BL 24 x 60 in. Memory Foam Extra Long Bath Mat - Faux Linen Fleece; Black 67-0031-BL

This item is Discontinued.

Lavish Home

Lavish Home 67-0031-BL 24 x 60 in. Memory Foam Extra Long Bath Mat - Faux Linen Fleece; Black (Discontinued)

Mfr # 67-0031-BL
Zoro # G103685149
UPC # 886511983823
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67-0031-BL
Zoro #
G103685149
UPC #
886511983823
Country of Origin
Unknown

Description

Step out of your tub and into luxury with the extra long faux linen memory foam bath mat by lavish home. Featuring a soft and absorbent top layer of faux linen fleece and a memory foam core bringing you maximum comfort while you dry off and get ready to start your day.

Features
  • Soft and cushiony comfort
  • Non-slip backing
  • Machine washable
Specifications
  • Color: Black
  • Dimensions: 0.75"H x 24.5"W x 60"L
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.