
Lavish Home 67-0032-C Memory Foam Bath Mat Set - Woven Jacquard Fleece; Chocolate - 2 Piece (Discontinued)
- Mfr # 67-0032-C
- Zoro # G003685188
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
67-0032-C
Zoro #
G003685188
UPC #
886511983830
Country of Origin
Unknown
Description
Step out of your tub and into luxury with the 2 piece memory foam bath mat set by lavish home. Featuring a soft and absorbent top layer of jacquard fleece and a memory foam core bringing you maximum comfort while you dry off and get ready to start your day. Includes one over sized and one standard sized rug with fast drying bottom.
Features- Super soft and absorbent
- Non-slip backing
- Machine washable
- 2 Piece
- Color: Chocolate
- Material: 280 GSM Woven Jacquard Fleece
- Large Dimensions: 0.25"H x 20.5" W x 31.5"L
- Small Dimensions: 0.25"H x 17.5"W x 24"L
- Weight: 1.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.