This item is Discontinued.

Lavish Home Lavish Home 67-0033-W 24 x 59 in. Woven Jacquard Fleece Memory Foam Extra Long Bath Mat; White 67-0033-W

This item is Discontinued.

Lavish Home

Lavish Home 67-0033-W 24 x 59 in. Woven Jacquard Fleece Memory Foam Extra Long Bath Mat; White (Discontinued)

Mfr # 67-0033-W
Zoro # G303744851
UPC # 886511983946
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67-0033-W
Zoro #
G303744851
UPC #
886511983946
Country of Origin
Unknown

Description

Step out of your tub and into luxury with the extra long, 24" x 59" woven jacquard fleece memory foam bath mat by lavish home. Featuring a soft and absorbent top layer of jacquard fleece and a memory foam core bringing you maximum comfort while you dry off and get ready to start your day.

Features
  • Memory foam bath mat
  • Super soft and absorbent
  • Non-slip backing
  • Machine washable
Specifications
  • Color: White
  • Material: 280 GSM Woven Jacquard Fleece
  • Dimensions: 0.25 x 24 x 59 in.
  • Size: 24 x 59 in.
  • Weight: 2.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.