This item is Discontinued.

Lavish Home Lavish Home 67-0036-E 2 Piece Luxury Cotton Towel Set; Eggplant & White 67-0036-E

Lavish Home 67-0036-E 2 Piece Luxury Cotton Towel Set; Eggplant & White (Discontinued)

  • Mfr # 67-0036-E
  • Zoro # G603685076
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67-0036-E
Zoro #
G603685076
UPC #
191344506034
Country of Origin
India

Description

Enjoy luxurious softness and maximum absorbency with the Lavish Home Quick Dry Zero Twist Collection. The unique fine yarn zero twist design offers a quick dry method to reduce time in the dryer and save energy, while also remaining light weight and comfortable. This towel set provides a luxurious bathroom experience and the stylish, yet subtle trendy pin stitch design adds a touch of elegance to any decor.

Features
  • Bath sheet set made from 100% zero twist cotton
  • 2 piece
Quick Dry and Absorbent
  • The Lavish Home 100% Luxury Cotton 2-piece towel set is made of the highest quality cotton using a sophisticated spinning process leading to the zero-twist end result which wicks away moisture making these towels ultra absorbent. Zero twist towels dry 20-25% faster compared to a conventional towel, all while remaining lightweight for use in your bathroom or washroom!
Soft, Comfortable Material
  • Each towel is soft to the skin and provides plenty of warmth, and is breathable and comfortable. The luxury and fluffy feel of the bath sheets will give the impression of hotel and spa level quality!
Easy Care
  • These stylish towels are machine washable and dryable for your convenience. Care Instructions: Wash before first use, machine wash warm with like colors, do not bleach, tumble dry
Includes
  • 2 Bath Sheets (34"x68")
Specifications
  • Color: Eggplant & White
  • Material: Cotton
  • GSM: 425
  • Weight: 2.9 lbs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.