
Lavish Home 67-10-G 2 Piece Memory Foam Bath Mat Set; Green (Discontinued)
- Mfr # 67-10-G
- Zoro # G203685407
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
67-10-G
Zoro #
G203685407
UPC #
886511398313
Country of Origin
Unknown
Description
Step out of your tub and into luxury with the 2 Piece Memory Foam Bath Mat Set by Lavish Home. Featuring a soft and absorbent top layer and a memory foam core bringing you maximum comfort while you dry off and get ready to start your day. Includes one over sized and one standard sized rug with fast dry bottom.
Features- Soft absorbent 100% microfiber top layer
- Fast dry bottom
- Memory foam core
- Fast drying
- Super soft to the touch
- 2 piece
- 1 Over Sized Bath Mat
- 1 Standard Sized Bath Mat
- Color: Green
- Material: Microfiber Memory Foam
- Backing Material: Polyurethane
- Over Sized Bath Mat Dimension: 32.25" x 20.25" x 0.62"
- Standard Sized Bath Mat: 24.5" x 17" x 0.62"
- Weight: 2.45 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.