This item is Discontinued.

Lavish Home Lavish Home 67-14-B Super Plush Non-Slip Bath Mat Rug Set; Blue - 3 Piece 67-14-B

This item is Discontinued.

Lavish Home

Lavish Home 67-14-B Super Plush Non-Slip Bath Mat Rug Set; Blue - 3 Piece (Discontinued)

Mfr # 67-14-B
Zoro # G803883333
UPC # 886511419223
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67-14-B
Zoro #
G803883333
UPC #
886511419223
Country of Origin
Unknown

Description

Add a touch of luxury to your bathroom with the 3 piece super plush bath rug set by lavish home. Including a mat that fits perfectly in front of your sink or bath tub and a contoured mat that fits around most standard toilets. The toilet seat cover protects the lid and adds comfort. The super plush construction caresses your feet as you step out of the tub or while you're getting ready for the day in front of the mirror. Upgrade the look of your bathroom with the 3 piece super plush bath rug set by lavish home.

Features
  • 3 piece bath rug set
  • Super plush construction with non-skid bottom surface
  • Contour rug fits around most toilets (9 inch opening)
  • 100% polyester fabric
  • Machine washable
  • 3 piece
Specifications
  • Color: Blue
  • Bath Mat: 1" H 17" W x 24" L
  • Contour Mat Dimension: 1" H x 19.5" W x 24" L
  • Toilet Lid Cover: 1" H x 13" W x 16" L
  • Weight: 2.77 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.