This item is Discontinued.

This item is Discontinued.
Lavish Home 67-18-G Memory Foam Shag Bath Mat; Grey - 2 Piece (Discontinued)
Mfr #
67-18-G
Zoro #
G403685108
UPC # 886511776531
Country of Origin Unknown
Category Bath and Shower Mats
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
67-18-G
Zoro #
G403685108
UPC #
886511776531
Country of Origin
Unknown
Description
Step out of your tub and into luxury with the memory foam shag 2 piece bath mat set by lavish home. Add a bold pop of style with high pile polyester chenille shag rugs. Featuring a soft and absorbent top layer of polyester chenille and a memory foam core bringing you maximum comfort while you dry off and get ready to start your day. Includes one over sized and one standard sized rug with non-skid bottom.
Features- Super plush polyester chenille
- Memory foam core
- Non-slip backing
- 2 piece
- Machine wash cold, gentle cycle, do not bleach, line or tumble dry low, cool iron if necessary
- Color: Grey
- Pile Height: 1"
- Standard Rug Dimension: 24" x 17" x 1.25"
- Oversized Rug Dimension: 32" x 21" x 1.25"
- Weight: 3.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.