This item is Discontinued.

Lavish Home Lavish Home 67-19-I 2 by 5 ft. Memory Foam Shag Bath Mat; Ivory 67-19-I

This item is Discontinued.

Lavish Home

Lavish Home 67-19-I 2 by 5 ft. Memory Foam Shag Bath Mat; Ivory (Discontinued)

Mfr # 67-19-I
Zoro # G803685296
UPC # 886511776654
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67-19-I
Zoro #
G803685296
UPC #
886511776654
Country of Origin
Unknown

Description

Step out of your tub and into luxury with the lavish home memory foam shag bath mat by lavish home. Add a bold pop of style with high pile polyester chenille shag rugs. Featuring a soft and absorbent top layer of polyester chenille and a memory foam core bringing you maximum comfort while you dry off and get ready to start your day.

Features
  • Super plush polyester chenille
  • Memory foam core
  • Non-slip backing
Care Instruction
  • Machine wash cold, gentle cycle, do not bleach, line or tumble dry low, cool iron if necessary
Specifications
  • Color: Ivory
  • Pile Height: 1"
  • Size: 2' by 5'
  • Dimension: 24" x 60" x 1.25"
  • Weight: 3.95 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.