This item is Discontinued.

This item is Discontinued.
Lavish Home 69-08-B Silicone Oven Mitts Extra Long Professional Quality Heat Resistant with Quilted Lining & 2-Sided Textured Grip; Black (Discontinued)
Mfr #
69-08-B
Zoro #
G703908044
UPC # 191344122531
Country of Origin China
Category Sheets and Pillow Cases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
69-08-B
Zoro #
G703908044
UPC #
191344122531
Country of Origin
China
Description
Lavish home silicone oven mitts are comfortable, durable and designed to provide maximum protection for your safety. The extra-long styling plus the quilted cotton lining provide extra protection for your hands, wrists and forearms. We have added a textured grip surface to both sides of our mitts so that either glove will fit your left or right hand.
Heat resistant and water proof- Our silicone oven mitts are , food safe, heat resistant up to 482 degrees fahrenheit (250c) and have a 100% waterproof exterior. This makes this oven mitt set an essential addition to your kitchen for easily and safely removing baking dishes, or pots and pans, from the oven or stove.
- We made our oven mitts are extra-long to protect your hands and arms from steam, hot surfaces, hot liquids and a hot oven racks. We added a textured grip on both sides so that each glove fits either hand so you can always have the correct one. The cotton quilted lining adds an extra layer of protection and provides a flexible and comfortable fit.
- Our durable silicone oven mitts can be machine washed and dried. We also added a loop so you can hang them in a convenient location so they are always within reach.
- Color: Black
- Material: Silicone & Cotton
- Length: 14.75 x 5.5 in.
- Weight: 0.8 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.