This item is Discontinued.

Lavish Home Lavish Home 69-09-S Heat Resistant Quilted Cotton Pot Holders; Silver - 3 Piece 69-09-S

This item is Discontinued.

Lavish Home

Lavish Home 69-09-S Heat Resistant Quilted Cotton Pot Holders; Silver - 3 Piece (Discontinued)

Mfr # 69-09-S
Zoro # G103781490
UPC # 191344122593
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69-09-S
Zoro #
G103781490
UPC #
191344122593
Country of Origin
Unknown

Description

The lavish home , 100 % cotton quilted pot holder set offer the added protection you need to keep your hands safe from the heat of the oven and grill. The long lasting durable material, which is quilted and well padded, helps against burns from inadvertently touching a hot surface. Additionally, it is easy flexibility with a firm grip so you do not have to worry about dropping your baking masterpiece. This set is a crucial tool in the kitchen or for use outdoors grilling.

Features
  • Quilted & padded- the construction of these pot holders helps to protect your hands and arms from the heat of the oven the heat resistant material allows you to safely remove hot dishes pans, and pots from the oven
  • Easy storage- set includes 3 pot holders which each have a hanging loop to allow for easy storage never worry about not being able to find your mitts again when you need them
  • Durable and firm grip- the flexible material allows for ease of use and firm grip on the hot dish or pot, adding safety to the cooking process fashionable to use in the kitchen, and practical and safe to use for grilling outdoors perfect for indoor or outdoor usage all year round
  • 3 Piece
Quilted and padded
  • The construction of these pot holders helps to protect your hands and arms from the heat of the oven. The heat resistant material allows you to safely remove hot dishes pans, and pots from the oven
Easy storage
  • It has pot holders which each have a hanging loop to allow for easy storage. Never worry about not being able to find your mitts again when you need them.
Durable and firm grip
  • The flexible material allows for ease of use and firm grip on the hot dish or pot, adding safety to the cooking process. Fashionable to use in the kitchen, and practical and safe to use for grilling outdoors. Perfect for indoor or outdoor usage all year round.
Specifications
  • Color: Silver
  • Face:: 100% Looped Cotton
  • Binding: Cotton
  • Weight: 0.22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.