This item is Discontinued.

Lavish Home Lavish Home 72-1515 LED Natural Full Spectrum Sunlight Reading & Crafting Floor Lamp with Dimmer Switch 72-1515

This item is Discontinued.

Lavish Home

Lavish Home 72-1515 LED Natural Full Spectrum Sunlight Reading & Crafting Floor Lamp with Dimmer Switch (Discontinued)

Mfr # 72-1515
Zoro # G204012233
UPC # 886511526051
Country of Origin Unknown
Category Floor Lamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
72-1515
Zoro #
G204012233
UPC #
886511526051
Country of Origin
Unknown

Description

Led sunlight desk lamp with adjustable brightness level. Add style to any home or office decor. The linear fluorescent bulb provides bright, natural light perfect for working, reading and more. Adjustable neck allows you to direct light where you need it.

Specifications
  • Input: 100-240V
  • Output: 13.2V
  • Base: 9.5 x 7 in.
  • Height: Approximately 26 in.
  • Cord Length: 67 in.
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.