This item is Discontinued.

Lavish Home Lavish Home 72-L081-B 240V 5 x 5 x 21 in. Desk Lamp Adjustable Gooseneck; Black 72-L081-B

Lavish Home 72-L081-B 240V 5 x 5 x 21 in. Desk Lamp Adjustable Gooseneck; Black (Discontinued)

  • Mfr # 72-L081-B
  • Zoro # G203909947
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
72-L081-B
Zoro #
G203909947
UPC #
886511418585
Country of Origin
Unknown

Description

Lavish home provides a compact and easy to use modern gooseneck desk lamp in black that brings bright colors and a modern design into your home with the simple flip of a switch. The bendable gooseneck and provided 6 led light bulbs make it easy to have the amount of light you need, exactly where you need it. The rounded shade and base add a fun and unique touch while supplying the perfect light for reading, working, or doing detailed artwork.

LED Light
  • This lamp provides targeted light to make it easier to see, while reducing eye stress. The round shape and compact size fits perfectly on a desk, side table, or nightstand and adds a spark of color to any room.
Bright & Fun
  • The modern shape and color of this lamp combines functionality and decor in a bedroom, dorm room, home office, or commercial space. This lamp adds both style and light to match students or hard workers with creativity and ambition.
Convenient
  • The easy to use on/off switch is located right on the base of the lamp for heightened accessibility. In addition, the 72-inch power cord provides ample room to plug into an outlet while still placing this lamp on the preferred desk or table.
Multi-directional
  • The adjustable gooseneck simplifies moving the lamp into the position that is most convenient for your personal usage. This lamp is ideal for projects that require pointed light, like writing, reading, crafting, and more.
Details
  • Reading, Crafts, Writing- Modern Design Light for Bedroom, Home, Office, and Dorm.
Specifications
  • Color: Black
  • Speed: 50-60Hz
  • Amperage: 0.3A
  • Voltage: 240V
  • Dimension: 5" x 5" x 21"
  • Weight: 2.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.