
Lavish Home 72-L092-B Modern Contemporary LED Clamp Desk Lamp; Black (Discontinued)
- Mfr # 72-L092-B
- Zoro # G004011948
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72-L092-B
Zoro #
G004011948
UPC #
886511418561
Country of Origin
Unknown
Description
This adjustable Lavish Home Strip LED Clamp Lamp is ideal for reading, writing or working on your laptop. The contemporary styling of this lamp makes it a great addition to any home or office. The flexible neck enable direct light wherever you need it. This streamlined lamp features energy-efficient LED bulbs that produce bright, targeted light.
Features- 36 LED lights
- Clamps on to desk or table easily
- Perfect for reading and writing
- Flexible neck
- Positions easily
- Energy efficient
- 0.1 watt per led
- Color: Black
- Input: AC 100-240V~50/60Hz 0.3A
- Output: DC 20V 200mA
- Power Cord Size: 73"
- Dimension: 1.32" x 3.32" x 41"
- Weight: 1.35 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.