Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lavish Home Lavish Home 72-LMPEC-1 Swing Arm Architect Task Lamp with Clamp; Silver 72-LMPEC-1

Lavish Home 72-LMPEC-1 Swing Arm Architect Task Lamp with Clamp; Silver (Discontinued)

  • Mfr # 72-LMPEC-1
  • Zoro # G203909992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-LMPEC-1
Zoro #
G203909992
UPC #
193420440867
Country of Origin
China

Description

Bring style and innovative lighting to your home, office or workspace with the Lavish Home Architect Task LED Lamp with Clamp. Its unique ring-shaped light has high quality built-in LED beads and a diffusing film panel that provide wide beam angle and focused light control without glare or flicker. Best for reading, computer work or doing craft projects, this eye friendly ETL-listed task lamp has an excellent color rendering index CRI of 95 producing light that matches natural sun light and a convenient stepless dimming switch for optimal brightness control of up to 4000K color temperature. Equipped with a multi-angle and rotatable arm and head and a sturdy metal clamp to attach to a table or headboard up to 2. 5 inches thick, the flexible architect lamp makes it easy to focus light exactly where you need it. The modern minimalist-inspired lamp has a stylish, smart, and practical design and is perfect for the home, office, or a college dorm room.

Specifications
  • Color: Silver
  • Material: Metal & Plastic
  • Weight: 3.53 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.