
Lavish Home 72-LMPST2-8 Pineapple Buffet Lamps with Hexagon Shades - Distressed Ivory - Set of 2 (Discontinued)
- Mfr # 72-LMPST2-8
- Zoro # G403909662
Specifications
Product Information
Description
Instantly transform your space with stylish form and function with this unique and charming matching Pineapple Buffet Table Lamp Set from Lavish Home. With a tall candlestick style silhouette, this pair features a beautiful yet sturdy cast resin pedestal base construction with intricately carved details. The plantation style lamps provide warm ambient lighting, creating a tropical retreat in your bedroom, living room, or home office. The lamps conveniently come with complementing hexagon lampshades in a soft blush tone, as well as energy-saving replaceable LED lightbulbs. Add this retro set for an eye-catching touch in any room!
Features- LED light bulbs included
- Pineapple Buffet Lamps with Hexagon Shades
- Set of 2
- Materials: Lamp Base and Stem-Metal and Cast Resin, Shade-Polyester/Cotton blend
- Dimension: (L)12"x (W)12"x (H)30"
- Weight: 8.38 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.