This item is Discontinued.

Lavish Home Lavish Home 72-LMPST3-5 Crystal Double Tiered Lamps with Shades - Set of 3 72-LMPST3-5

This item is Discontinued.

Lavish Home

Lavish Home 72-LMPST3-5 Crystal Double Tiered Lamps with Shades - Set of 3 (Discontinued)

Mfr # 72-LMPST3-5
Zoro # G403909709
UPC # 689744454739
Country of Origin Unknown
Category Table Lamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
72-LMPST3-5
Zoro #
G403909709
UPC #
689744454739
Country of Origin
Unknown

Description

Instantly transform your space with stylish form and function with this elegant and modern matching Crystal Double Tiered Lamp Set from Lavish Home. With a beautiful yet sturdy brushed silver and faceted crystal column design, and neutral beige fabric shades, the lamps provide warm ambient lighting for your bedroom, living room, or home office. The 3-piece set includes two table lamps and a standing floor lamp to create beautiful lighting wherever you need it. The lamps conveniently come with energy-saving replaceable LED lightbulbs. Add this set for a glamorous and stylish touch to any room!

Features
  • LED light bulbs included
  • Crystal Double Tiered Lamps with Shades
  • Set of 3
Specifications
  • Materials: Lamp Base and Stem-Metal and Crystal, Shade-Polyester/Cotton blend.)
  • Dimension: (L)11"x (W)11"x (H23"; Floor Lamp-(L)15.5"x (W)15.5"x (H)63"
  • Weight: 20.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.