This item is Discontinued.

Lavish Home Lavish Home 72-LMPWT-4 Floor Lamp End Table - Mid Century Modern Style Side Table; Brown; Black & Off-White 72-LMPWT-4

Lavish Home 72-LMPWT-4 Floor Lamp End Table - Mid Century Modern Style Side Table; Brown; Black & Off-White (Discontinued)

  • Mfr # 72-LMPWT-4
  • Zoro # G203745019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72-LMPWT-4
Zoro #
G203745019
UPC #
-
Country of Origin
China

Description

Bring contemporary charm to your home with the space saving Floor Lamp End Table by Lavish Home! Blending the minimalist aesthetic of mid-century modern style and streamlined functionality, this versatile lamp features woodgrain veneer manufactured wood, black iron metal vintage looking hairpin legs with a uniquely-designed drum shaped lamp shade. The UL listed lamp provides the convenience of a built-in USB port for charging cell phones or tablets and comes with a replaceable energy-saving LED 9W E26 type light bulb (60-watt incandescent equivalent) with a 25,000-hour life span. This stylish side table and floor lamp in one will brighten any room decor setting..

Features
  • Floor Lamp End Table - Mid Century Modern Style Side Table
  • Hairpin Legs, Drum Shape Shade, LED Light Bulb Included & USB Charging Port
  • Minimalist Design
  • USB Charging Port
  • Attractive & Durable
  • Energy Efficient Lighting
  • UL Listed
Specifications
  • Color: Brown, Black & Off-White
  • Materials: Veneer Wood, Iron, Linen
  • Dimensions: 17" L x 17" W x 59" H
  • Side Table Dimensions: 16" D x 24" H
  • Shade Dimensions: 16" D x 9" H
  • Brown Cord: 9'
  • Weight: 13.62 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.