This item is Discontinued.

Lavish Home Lavish Home 72-UPLT-2 LED Uplight Table Lamp Embossed Trellis Pattern & Included LED Light Bulb for Home Uplighting - Silver Mercury 72-UPLT-2

Lavish Home 72-UPLT-2 LED Uplight Table Lamp Embossed Trellis Pattern & Included LED Light Bulb for Home Uplighting - Silver Mercury (Discontinued)

  • Mfr # 72-UPLT-2
  • Zoro # G203781321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-UPLT-2
Zoro #
G203781321
UPC #
192055918086
Country of Origin
Unknown

Description

Add a touch of glamour and sophisticated style to any decor with the lavish home led uplight with embossed trellis pattern. This luminary art is not only attractive, it also offers stunning enhancements to any room that can bring a new look to flat color schemes. Created with convenience in mind, this cylinder-shaped lamp comes already assembled with an included led light bulb for easy set up. The uplight lamp can be used as an accent piece all around your home and looks excellent next to a mirror, styled bookcase, accent tables, or hallway consoles. It can also be displayed with small potted plants, photo frames or knick-knacks to add subtle color and soft illumination to achieve the perfect glow in any room.

Luminary Art
  • Combining the best of form and function, this lamp provides soft lighting. The silver mercury glass finish with trellis pattern and cylindrical shape pairs classic and contemporary beauty for a stylish accent piece, even when not lit.
Energy-saving Led
  • This up light style lamp comes with an LED bulb included for an energy efficient and long-lasting way to illuminate any room in your home with a warm glow and elegant ambiance.
Easy Set Up
  • Enjoy the beauty of uplighting in your home that is made convenient and stress-free to use. It comes already assembled- simply just screw on the bulb, plug in, and use the easy on/off button located on the cord.
Stylish Decor
  • Uplights offer more glamour than traditional lamps and are a perfect accent piece to add light and color to home Decor in your bedroom, living room, entryway or den. Uplights are also ideal for use in the office.
Specifications
  • Finish: Silver Mercury
  • Wattage: 60W
  • Cord Length: 5'
  • Weight: 4.95 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.