This item is Discontinued.

Lavish Home Lavish Home 75-PB29B Swivel Wood Bar Stool with Back; Black 75-PB29B

Lavish Home 75-PB29B Swivel Wood Bar Stool with Back; Black (Discontinued)

  • Mfr # 75-PB29B
  • Zoro # G103685460
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
75-PB29B
Zoro #
G103685460
UPC #
886511399990
Country of Origin
Unknown

Description

Comfortable and Supportive these 29" Curved Back Wooden Stools are equipped with a 360 degree swivel. Ideal for entertaining the kitchen and great in a bar, these classically designed stools invite friendly conversation for a long leisurely relaxation.

Features
  • Enrich your home decor
  • Sturdy solid wood construction
  • 2 inch comfortable vinyl top
  • Full 360 degree swivel
Specifications
  • Finish: Black
  • Size: 16.5" x 29"
  • Weight: 27.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.