This item is Discontinued.

Lavish Home Lavish Home 80-ENDTBL-21 Nesting End Storage Convertible Round Metal Basket Wood Veneer Top Accent Side Tables; Dark Brown 80-ENDTBL-21

This item is Discontinued.

Lavish Home

Lavish Home 80-ENDTBL-21 Nesting End Storage Convertible Round Metal Basket Wood Veneer Top Accent Side Tables; Dark Brown (Discontinued)

Mfr # 80-ENDTBL-21
Zoro # G403744997
Country of Origin China
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-ENDTBL-21
Zoro #
G403744997
UPC #
-
Country of Origin
China

Description

Easily enhance your decor while gaining a practical storage solution with the Nesting Metal and Wood Accent Table Set by Lavish Home. The two decorative end tables are designed to offer an effective storage option to any living room, bedroom, office, or small space and act as functional alternative to traditional end tables. The accent tables feature a removable wooden lid and storage basket to keep books, blankets, board games, toys, and more. The beautiful square grid pattern metal basket paired with the wood grain look on the veneer lid can instantly upgrade your space and perfectly complement any rustic, modern, farmhouse, vintage, or industrial decor.

Features
  • Perfect Accent
  • Decorative Storage
  • Smart Design
  • Solid Build
Specifications
  • Color: Black
  • Material: Lid- MDF wood with veneer, Basket- Painted Metal
  • Large Dimension: 17.5"(D) x 0. 5"(H)
  • Large Basket - Top: 17"(D)
  • Large Bottom Base: 13"(D) x 20. 5"(H)
  • Small Dimension: 15. 5"(D) x 0.5" (H)
  • Small Basket - Top: 15"(D)
  • Small Bottom Base: 11" (D) x 16" (H)
  • Weight: 16.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.