
Lavish Home 80-ENTRYF-5 Freestanding Metal Hall Tree Modern Twist Coat Rack; Satin Silver (Discontinued)
- Mfr # 80-ENTRYF-5
- Zoro # G803960454
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80-ENTRYF-5
Zoro #
G803960454
UPC #
-
Country of Origin
China
Description
Keep your entryway or mudroom neat and tidy with the Modern Twist Coat Rack by Lavish Home. The sleek lines of this hanging rack bring a functional yet contemporary style to your home or office. The coat tree is constructed from sturdy manufactured wood material, so it can support the weight of multiple jackets, purses, umbrellas, scarves and more! This easy to assemble freestanding coatrack takes up a minimal footprint so it’s ideal for adding an organizational touch to small homes, apartments or dorms.
Features- Straight 1.5" Hanging Peg
- For Indoor Use Only
- This sleek twisted, standing coat rack is a practical yet stylish modern piece that provides a convenient spot to hang garments. The slim and compact footprint makes it ideal for small homes, apartments, or dorms.
- Constructed from strong metal, this coat tree features 3 pegs that can support the weight of multiple items, while also providing a chic look. It will fit perfectly in a hallway, front entryway, or office foyer!
- Not only can this functional accent piece be used to hang coats or jackets, it can also be used for hats, scarves, bags, umbrellas, or other items. It’s an excellent option for keeping entryways and mudrooms area neat and tidy!
- This lightweight coat rack assembles in minutes! Simply use the included hardware to screw all the pieces into the pre-drilled holes.
- Sleek Satin Silver Design-For Coats, Jackets, Scarves, Hats or Purses
- Color: Satin Silver
- Material: Metal
- Dimension: 16" L x 16" W x 71.5" H
- Weight: 10.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.