This item is Discontinued.

This item is Discontinued.
Lavish Home 80-FC1003 Real Wax Battery Powered Pillar Flameless LED Candles; Gold - Set of 3 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
80-FC1003
Zoro #
G703694442
UPC #
192055585912
Country of Origin
China
Description
Flameless led candles by lavish home are a practical and elegant home decor piece. The candles flicker and dance like real candles but can be left unattended with no worries. Get the classic, comforting look of soft glowing candles without any drips, smoke, flame or safety hazards. Complete with remote control and timer, these real wax battery-operated candles provide the perfect ambiance for your home, wedding, dinner parties and more.
Features- These real wax candles are a beautiful distressed silver metallic color that will perfectly complement traditional, rustic or modern decor
- They will provide an inviting ambient light to your home, wedding, or dinner party
- Set of 3
- The set has led lighting with an extensive life span, so their glow lasts while creating the realistic effect of flickering candles without hazards like smoke, burns, or drips. Ideal for households with small children or pets.
- Equipped with a convenient remote with functions for on/off, two options for brightness, steady or flickering light, and a timer for either 4 or 8 hours, you can easily create the effect that you desire.
- These gorgeous candles are versatile and ideal for providing soft diffused light for quiet evenings at home or creating elegant centerpieces for special occasions. They make a thoughtful any occasion gift for friends and family.
- Color: Gold
- Finish: Metallic Silver
- Battery: 3 AAA
- Dimension: 6 x 3 x 4.85 in.
- Weight: 1.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.