This item is Discontinued.

Lavish Home Lavish Home 80-FC1005 LED Candle with Remote Control-Believe Vanilla Scented Wax 80-FC1005

Lavish Home 80-FC1005 LED Candle with Remote Control-Believe Vanilla Scented Wax (Discontinued)

  • Mfr # 80-FC1005
  • Zoro # G803910046
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-FC1005
Zoro #
G803910046
UPC #
192664182212
Country of Origin
Unknown

Description

Add a uniquely beautiful, ambient touch to your home decor with the LED Believe Candle by Lavish Home! The vanilla-scented real wax candle features the inspiring word "Believe" and will add a gorgeous glow to your home. The LED candle is battery operated and conveniently comes with an 8-key remote, so you can easily control the power, timer, brightness, and the flickering or steady flame option with the push of a button. This timeless piece is sure to enhance any living room, bedroom, dining room or kitchen, and even makes a perfect gift for occasions like housewarmings, weddings, showers, birthdays, and more!

Features
  • Includes 8-key remote
  • LED Candle with Remote Control-Believe Vanilla Scented Wax
Specifications
  • Materials: Real Paraffin wax and Plastic
  • Dimension: (L)3"x (W)3"x (H)6"
  • Lifespan: Up to 50,000 hours
  • Weight: 0.66 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.