This item is Discontinued.

Lavish Home Lavish Home 80-FLT-5 Floating Shelves-Cube Wall Shelf Set with Hidden Brackets - White 80-FLT-5

This item is Discontinued.

Lavish Home

Lavish Home 80-FLT-5 Floating Shelves-Cube Wall Shelf Set with Hidden Brackets - White (Discontinued)

Mfr # 80-FLT-5
Zoro # G003735807
UPC # 192055849281
Country of Origin China
Category Wall Shelving
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-FLT-5
Zoro #
G003735807
UPC #
192055849281
Country of Origin
China

Description

Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.

Features
  • Includes mounting screws and anchors
  • Floating Shelves-Cube Wall Shelf Set with Hidden Brackets
Specifications
  • Color: White
  • Material: Mdf wood with colored pvc
  • Dimension: Small= 5'X 3.5'X5', Medium= 7'X3.5'X7', Large=9'X3.5'X9'
  • Weight: 5.11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.