This item is Discontinued.

Lavish Home Lavish Home 80-FOTT-1 Foldable Storage Cube Ottoman with Pockets - Charcoal Gray 80-FOTT-1

This item is Discontinued.

Lavish Home

Lavish Home 80-FOTT-1 Foldable Storage Cube Ottoman with Pockets - Charcoal Gray (Discontinued)

Mfr # 80-FOTT-1
Zoro # G503895964
UPC # 192664984106
Country of Origin China
Category Ottomans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-FOTT-1
Zoro #
G503895964
UPC #
192664984106
Country of Origin
China

Description

Bring the best of style and function to your home with the Pair of Foldable Storage Ottomans with Pockets by Lavish Home. These cubes feature a premium, linen-look polyester fabric that is both easy to clean with a soft, damp cloth and stylish. The modern, clean lines bring a chic style to your home. These ottomans are constructed from sturdy MDF material to give them a 330-pound weight capacity as a seat and 30-pound capacity as a storage cube. The lids have ample foam padding for seating comfort. The two exterior pockets keep essentials within easy reach. The collapsible design makes them easy to set up in seconds! They can be folded flat when not in use for convenient storage, making them ideal for dorms, RVs and small apartments. These multipurpose cubes are great to use as foot rests, bed stools, toy chests and more. They make a wonderful stylish addition to any bedroom, living room or utility room while keeping your belongings organized.

Specifications
  • Color: Charcoal Gray
  • Lid: 15" L & W x 2.5" H
  • Materials: Polyester, Poly Suede, Foam, MDF
  • Open Dimension: 15" L & W x 15" H
  • Folded: 15" L & W x 2.6" H
  • Weight: 12.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.