This item is Discontinued.

Lavish Home Lavish Home 80-FOTT-5 Large Folding Storage Bench Ottoman - Grey 80-FOTT-5

This item is Discontinued.

Lavish Home

Lavish Home 80-FOTT-5 Large Folding Storage Bench Ottoman - Grey (Discontinued)

Mfr # 80-FOTT-5
Zoro # G303895805
UPC # 192664984144
Country of Origin China
Category Ottomans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-FOTT-5
Zoro #
G303895805
UPC #
192664984144
Country of Origin
China

Description

Bring the best of style and function to your home with the Large Foldable Storage Bench with Removable Bin by Lavish Home. This comfortable bench features a premium woven polyester outer cover with highly resilient soft padding. The modern, clean lines with tufted button design bring a chic style to your home. This storage trunk is constructed from sturdy MDF material to give it a 500-pound weight capacity as a seat and 50-pound capacity as a storage cube. The tufted lid with foam padding provides ample seating comfort. The collapsible design makes it easy to set up in seconds! It can be folded flat when not in use for convenient storage, making it ideal for dorms, RVs and small apartments. The removeable inner bin provides extra storage and organization options. This multipurpose storage trunk is great to use as a foot rest, bed stool, toy chest, coffee table and more. It makes a wonderful stylish addition to any bedroom, living room or utility room while keeping your belongings organized.

Specifications
  • Color: Grey
  • Materials: PVC Faux Leather, Foam, Nonwoven Fabric, MDF
  • Open Dimension: 15" L & W x 15" H
  • Lid: 15" L & W x 2.5" H
  • Weight: 14.46 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.