This item is Discontinued.

Lavish Home Lavish Home 80-FOTT-7 Large Foldable Storage Bench Ottoman - Black 80-FOTT-7

This item is Discontinued.

Lavish Home

Lavish Home 80-FOTT-7 Large Foldable Storage Bench Ottoman - Black (Discontinued)

Mfr # 80-FOTT-7
Zoro # G003895846
UPC # 192664984168
Country of Origin Unknown
Category Ottomans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-FOTT-7
Zoro #
G003895846
UPC #
192664984168
Country of Origin
Unknown

Description

Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.

Specifications
  • Color: Black
  • Materials: PVC Faux Leather, Foam, Nonwoven Fabric, MDF
  • Open Dimension: 30" L x 15" W x 15" H
  • Lid: 30" L x 15" W x 2.5" H
  • Weight: 14.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.