This item is Discontinued.

This item is Discontinued.
Lavish Home 80-FPWF-7 Heat Electric Fireplace TV Stand; Grey (Discontinued)
Specifications
Product Information
Description
Add a spark of style to any room in your home with the multi shelf Electric Fireplace TV Stand by Northwest. This sturdy entertainment center in warm woodgrain gray oak finish is ideal for up to 47 inch flat screen televisions and the seven open shelves create ample functional storage for cable boxes, DVD and Blu-ray players, books, movies and home decor. It also includes a convenient cord management slot for wiring. The console’s fireplace insert features energy efficient LED flames set on realistic glowing logs and ember bed with 5 levels of brightness and adjustable two heat settings. all of which can be controlled by the manual panel or by the included remote control with pre-installed CR2025 battery for added convenience. Tipping restraint hardware is included to provide extra protection and support. The versatile ventless fireplace can be used with or without heat allowing year-round enjoyment and flexibility to bring ambiance in any room, any season.
Specifications- Color: Gray
- Material: MDF Wood with Veneer, Steel, Tempered Glass & Plastic
- Weight: 90.98 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.