This item is Discontinued.

Lavish Home Lavish Home 80-FPWF-8 Heat Electric Fireplace TV Stand; Gray 80-FPWF-8

This item is Discontinued.

Lavish Home

Lavish Home 80-FPWF-8 Heat Electric Fireplace TV Stand; Gray (Discontinued)

Mfr # 80-FPWF-8
Zoro # G904015084
UPC # 193420731071
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-FPWF-8
Zoro #
G904015084
UPC #
193420731071
Country of Origin
China

Description

Add a spark of style to any room in your home with the double drawer Electric fireplace TV stand by Northwest. This sturdy entertainment center in warm weathered black-brown Oak finish is ideal for up to 65 inch flat Screen televisions. The five open shelves and two pull-out drawers create Ample functional storage for cable boxes, DVD and Blu-ray players, books, movies and home decor. It also includes a convenient cord management slot for wiring. The console’s fireplace insert features energy efficient LED flames set on realistic glowing logs and ember bed with 5 levels of brightness and adjustable two heat settings. all of which can be controlled by the manual panel or by the included remote control pre-installed with CR2025 battery for added convenience. Tipping restraint hardware is included to provide extra protection and support. The versatile vent less fireplace can be used with or without heat allowing year-round enjoyment and flexibility to bring ambiance in any room, any season.

Specifications
  • Color: Gray
  • Battery Type: Lithium
  • Weight: 122.73 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.