This item is Discontinued.

Lavish Home Lavish Home 80-FT-9 Flip Top End Table 80-FT-9

This item is Discontinued.

Lavish Home

Lavish Home 80-FT-9 Flip Top End Table (Discontinued)

Mfr # 80-FT-9
Zoro # G703701331
Country of Origin China
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-FT-9
Zoro #
G703701331
UPC #
-
Country of Origin
China

Description

Enjoy stylish form and function in one piece, with the Flip-Top End Table by Lavish Home! The slim design of this modern end table is ideal for any living room, bedroom, hallway, or entryway. With a unique hinged top that flips up to reveal a spacious interior compartment that's ideal for storage, this side table is the perfect spot to neatly tuck away remote controls, books, playing cards, or notepads, while the lower shelf is great for magazines or decorative items. This sturdy table is easy to assemble and comes with all necessary hardware included, as well as table leg foot pads to protect your floors. This practical clean-lined end table is an excellent addition to any space bringing transitional style to your home!

Features
  • Assembly Hardware and foot pads included
  • Flip Top End Table
Specifications
  • Materials: Manufactured MDF wood
  • Overall Dimension: (L)22.75"x (W)11"x (H)24"
  • Weight: 17.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.