This item is Discontinued.

This item is Discontinued.
Lavish Home 80-WALLA-11 Rustic Metal Wire Stemmed Flower Sculpture Hanging Accent Art for Living Room Wall Decor - Brown (Discontinued)
Specifications
Product Information
Description
Add a fresh flair to your home with the Rustic Metal Wire Stemmed Flower Wall Art by Lavish Home. This beautifully styled wall hanging adds visual dimension and depth with its detailed floral design. It's crafted from iron metal and features a distressed brown finish to create a graceful modern sculpture. It can be hung easily with the included mounting hardware to add unique style to your home. Featuring a tall stem, this nature-inspired art also allows you to place one or more in planters as table decor. The openwork metal flower with stem makes a fantastic gift for housewarming parties, weddings, holidays or other occasions. Your friends and family will love this eye-catching statement piece. Display two or more pieces to create a stunning ensemble for your wall gallery.
Features- Includes Mounting Hardware
- For Indoor Use Only
- Rustic Metal Wire Stemmed Flower Sculpture Hanging Accent Art for Living Room Wall Decor
- Color: Brown
- Materials: Iron
- Dimension: 13" L x 2.5" W x 27.75' H
- Stem Thickness: 0.25"
- Weight: 2.11 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.