
Lavish Home 82-TEX1004 50 x 14 in. Bamboo Charcoal Infused Memory Foam Body Pillow; White (Discontinued)
- Mfr # 82-TEX1004
- Zoro # G903872114
Specifications
Product Information
Description
Enjoy a rejuvenating sleep and luxurious comfort with the unique benefits of bamboo and charcoal in this memory foam body pillow (charcoal) by lavish home. This pillow comes in a super soft bamboo fiber pillowcase and uses a combination of solid and shredded bamboo and charcoal-infused memory foam that allows for a cool and comfortable night’s sleep while shaping to your body for full support. This pillow is naturally odor and moisture absorbing, antibacterial, mildew proof, and breathable assuring you wake up in the morning refreshed and ready to face the day.
Naturally Beneficial- The combination of solid and shredded bamboo and polyurethane memory foam is infused with charcoal for naturally mildew-proof, antibacterial, and moisture and odor absorbent benefits and provides firmness for complete head to toe support. This memory foam pillow features a bamboo fiber infused pillowcase for the ultimate in softness and complete full body relief.
- The fluffy memory foam maintains its shape while supporting your entire body and won’t go flat- resulting in well-rested sleep, even for side sleepers. Memory foam body pillows are perfect to use if you are suffering from back pain, pregnancy discomfort, or aching legs, knees, shoulders and hips. This soothing bamboo and memory foam pillow is large and long enough to ensure support, alignment, and pain relief giving you all the comfort you need for a restful night’s sleep.
- This hypoallergenic pillow helps allergy sufferers rest easy and features a zippered removable cover that is 100% machine washable. Wash with cold water, gentle cycle, tumble dry low. Foam pillow is spot clean by hand only.
- Antibacterial, Mildew Proof, Odor and Moisture Absorbent.
- Color: White
- Material: 40% Rayon made of Bamboo Fiber, 60% Polyester
- Size: 50 x 14"
- Weight: 4.6 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.