This item is Discontinued.

Lavish Home Lavish Home 82-TEX1019 Folding Wedge Memory Foam Pillow with Bamboo Fiber Cover - Ivory 82-TEX1019

This item is Discontinued.

Lavish Home

Lavish Home 82-TEX1019 Folding Wedge Memory Foam Pillow with Bamboo Fiber Cover - Ivory (Discontinued)

Mfr # 82-TEX1019
Zoro # G303871984
UPC # 192055021182
Country of Origin Unknown
Category Pillows
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82-TEX1019
Zoro #
G303871984
UPC #
192055021182
Country of Origin
Unknown

Description

Achieve the deep, restful sleep you’ve been looking for with the folding wedge pillow by lavish home. Made with comfortable and supportive memory foam, this pillow is great for back and side sleepers, and can help alleviate symptoms of acid reflux, snoring, and heartburn, while providing head, back and neck support. The wedge pillow conveniently folds, making it the perfect accessory for reading, working on a laptop, or watching tv in bed. The bamboo fiber and polyester blend cover is not only soft, it is also antibacterial, mildew-proof, and has odor and moisture wicking properties.

Features
  • For heartburn, acid reflux, snoring, back pain and better sleep
  • Constructed with high quality memory foam
  • Bamboo blend cover
  • Foldable
Specifications
  • Color: Ivory
  • Material: Memory foam
  • Dimensions: 7"H x 24"W x 30"L
  • Weight: 4.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.