This item is Discontinued.

Lavish Home Lavish Home 82-TEX1025 Extra High Wedge Memory Foam Pillow with Bamboo Fiber Cover - Ivory 82-TEX1025

This item is Discontinued.

Lavish Home

Lavish Home 82-TEX1025 Extra High Wedge Memory Foam Pillow with Bamboo Fiber Cover - Ivory (Discontinued)

Mfr # 82-TEX1025
Zoro # G503872163
UPC # 192055021243
Country of Origin Unknown
Category Pillows
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82-TEX1025
Zoro #
G503872163
UPC #
192055021243
Country of Origin
Unknown

Description

Achieve the deep, restful sleep you’ve been looking for with the extra high wedge pillow by lavish home. Made with comfortable and supportive memory foam, this pillow is great for back and side sleepers, and can help alleviate symptoms of acid reflux, snoring, and heartburn, as well as neck, back and shoulder pain. The wedge pillow relieves pressure on your back, making it the perfect accessory for reading, working on a laptop, or watching tv in bed. The bamboo fiber and polyester blend cover is not only soft, it is also antibacterial, mildew-proof, and has odor and moisture wicking properties.

Features
  • Great for acid reflux, snoring, back pain and better sleep
  • Constructed with high quality memory foam
  • Bamboo blend cover
  • Multi-purpose
Specifications
  • Color: Ivory
  • Material: Memory foam
  • Dimensions: 11"H x 24"W x 24"L
  • Weight: 5.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.