This item is Discontinued.

Lavish Home Lavish Home 83-128 Wooden Eco-Friendly Bamboo Monitor Stand 83-128

This item is Discontinued.

Lavish Home

Lavish Home 83-128 Wooden Eco-Friendly Bamboo Monitor Stand (Discontinued)

Mfr # 83-128
Zoro # G504015033
UPC # 743153831281
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83-128
Zoro #
G504015033
UPC #
743153831281
Country of Origin
Unknown

Description

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Specifications
  • Material: Bamboo
  • Overall Dimension: 23.8" L x 12" W x 3.5" H
  • Grooves: 3" L x .5-1" W
  • Weight: 6.08 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.