This item is Discontinued.

Lavish Home Lavish Home 83-15-5 5 Tier Decorative Leaning Ladder Book Shelf 83-15-5

This item is Discontinued.

Lavish Home

Lavish Home 83-15-5 5 Tier Decorative Leaning Ladder Book Shelf (Discontinued)

Mfr # 83-15-5
Zoro # G203694881
UPC # 886511400801
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83-15-5
Zoro #
G203694881
UPC #
886511400801
Country of Origin
Unknown

Description

This Book Shelf for Living Room, Bathroom, and Kitchen Shelving, Home Decor by Lavish Home is perfect for your decorating and storing needs. This lightweight, 5-tier ladder shelf is easy to move and will look great in any room of your house. The light wood display shelving helps organize your belongings, while maintaining a stylish appearance.

Stylish and Functional
  • The wood leaning ladder shelf matches any Decor, and is the perfect touch of rustic Decor in any home. This book shelf is ideal for books, decorative pieces, picture frames, magazines, plants, and more.
Lightweight and Sturdy
  • This lightweight shelving unit makes the storage and rearrangement process uncomplicated and painless. The solid wood construction increases durability and longevity of this decorative shelf.
Five-tier Book Shelf
  • This home decor book shelf has five levels of shelves that can hold any decorations and storage items in an attractive manner. This tall shelving unit can be used to organize and neatly display your belongings.
Specifications
  • Material: Wood
  • Finish: Blonde
  • Size: 51.32" H x 16.12" L
  • Weight: 8.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.