This item is Discontinued.

Lavish Home Lavish Home 83-35 Silverware Drawer Organizer with Six Sections & Nonslip Tray 83-35

This item is Discontinued.

Lavish Home

Lavish Home 83-35 Silverware Drawer Organizer with Six Sections & Nonslip Tray (Discontinued)

Mfr # 83-35
Zoro # G304089234
UPC # 191344505334
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83-35
Zoro #
G304089234
UPC #
191344505334
Country of Origin
Unknown

Description

The Silverware Drawer Organizer Six Compartment Utensil Tray is a great for storing knives, spoons, forks and other kitchen utensils. The various sized compartments provide versatility to organize any clutter in your household. Great to use to organize the kitchen, in an office drawer, for crafts and hobby supplies or other assorted accessories.

Efficient Organization
  • This six compartment drawer organizer provides a great solution to your household clutter. It helps to neatly arrange everything in its place and quickly and easily. Perfect for kitchen flatware, cutlery, office desk, junk drawer organization, craft supplies, and more!
Durable Design
  • This kitchen divider is made from durable plastic that is sturdy to withstand normal wear and tear. The interior compartments are lined with rubber to keep items from shifting and the non slip rubber bottom helps it to stay in place in your drawer.
Easy Care
  • The Lavish Home silverware drawer tray only requires a damp warm soapy sponge or cloth for fast and effortless cleaning.
Specifications
  • Material: Plastic
  • Dimension: 1.75" D x 13" W x 16" L
  • Weight: 1.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.