This item is Discontinued.

Lavish Home Lavish Home 83-59 Bamboo Shoe Rack Bench with 2 Shelves-Eco-Friendly Seat Storage & Organization for Bedroom Entryway; Hallways & Closets - Natural Wood 83-59

This item is Discontinued.

Lavish Home

Lavish Home 83-59 Bamboo Shoe Rack Bench with 2 Shelves-Eco-Friendly Seat Storage & Organization for Bedroom Entryway; Hallways & Closets - Natural Wood (Discontinued)

Mfr # 83-59
Zoro # G604063415
UPC # 192055917669
Country of Origin China
Category Shoe Storage
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83-59
Zoro #
G604063415
UPC #
192055917669
Country of Origin
China

Description

The bamboo shoe rack bench by lavish home is the perfect organizational solution for any home. With two tiers of shelving for your shoes and a bench seat top, this storage rack provides a convenient place to sit and put on your shoes before you head out the door. Constructed from beautiful bamboo, this bench is durable, eco-friendly, and bacteria resistant. Its a great space saving option for any house, dorm, or apartment and is an excellent option to keep your entryway, hallway, living room, bedroom or bathroom neat and clutter free.

Bench Seat
  • Not only does this organizer provide two tiers of storage for your shoes, it also features a convenient bench seat top that provides a nice place to sit. Its the perfect place to put on or take off your shoes.
Bamboo Construction
  • Constructed from beautiful bamboo, this bench is durable, eco-friendly, and bacteria resistant. The natural wood look of this rack will nicely complement any home Decor.
Space Saving
  • The shoe rack is both multi-functional and practical, as it provides a compact, space-saving solution for storing your shoes. Its ideal for any home, apartment or dorm.
Use In Any Room
  • This storage bench is an excellent option to keep any room of the home neat and clutter free! Use it in your foyer, entryway, hallway, living room, bedroom or bathroom.
Specifications
  • Color: Natural Wood
  • Material: Bamboo
  • Weight: 13.89 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.