
Lavish Home 83-92 Spice Rack-Adjustable; Expandable 3 Tier Organizer for Counter (Discontinued)
- Mfr # 83-92
- Zoro # G003962807
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
83-92
Zoro #
G003962807
UPC #
-
Country of Origin
Unknown
Description
The Spice Rack Organizer by Lavish Home is a space saving essential for your kitchen pantry, counter, or cabinets! This handy storage rack features 3 tiers of shelves that are conveniently expandable and adjustable and can accommodate most standard spice jars and containers. This versatile organizer utilizes your cabinet space more efficiently, makes it easy to see what you have, and can also be used to hold canned foods, tea, or other items. This spice holder is a practical way to store all of your herbs, spices and seasonings!
Specifications- Material: Chromed Iron
- Dimension: (2 separate racks) 5'x 10.25'x 12'; 4.6' x 9.75'x 11.75'; expands to 23" wide
- Weight: 2.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.