This item is Discontinued.

Lavish Home Lavish Home 83-TEX3001 Full Body 7 in. 1 Pillow with Removeable Cover 83-TEX3001

Lavish Home 83-TEX3001 Full Body 7 in. 1 Pillow with Removeable Cover (Discontinued)

  • Mfr # 83-TEX3001
  • Zoro # G503871739
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83-TEX3001
Zoro #
G503871739
UPC #
192664606299
Country of Origin
China

Description

Get long-lasting comfort and support whether you are sleeping, sitting, or working with the Lavish Home Collection 7-in-1 Full Body Pillow. The oversized U-shaped pillow provides maximum comfort for a restful night's sleep by contouring to your body to help with joint alignment and reducing constant tossing and turning. It is long enough for you to stretch out and offers head to toe support and relief for the neck, back, shoulders, and hips. The design of versatile body pillow allows you position it up to 7 separate ways for customized support while sleeping, reading, watching tv, studying, using your laptop, or just relaxing. It is an ideal comfort solution for college students in dorms, teens who like to lounge in their rooms, or even for pain relief and discomfort from pregnancy. This Pillow helps to make even an uncomfortable mattress a restful and comfortable space.

Specifications
  • Size: 7"
  • Weight: 7.93 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.