This item is Discontinued.

Lavish Home Lavish Home Brianna Embroidered Quilt 3 Pc. Set - Full-Queen 66-10012-FQ

This item is Discontinued.

Lavish Home

Lavish Home Brianna Embroidered Quilt 3 Pc. Set - Full-Queen (Discontinued)

Mfr # 66-10012-FQ
Zoro # G003685324
UPC # 886511284197
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66-10012-FQ
Zoro #
G003685324
UPC #
886511284197
Country of Origin
Unknown

Description

Bring a touch of class to the bedroom with the vintage modern styling of this beautifully crafted embroidered quilt set.

Product Features:

  • Set Includes: One Quilt and Two Pillow Shams
  • Pattern: Quilted
  • Cover Material: 100% Polyester Microfiber
  • Fill Material: 100% Needle-Pouched Cotton
  • Backing Material: 100% Polyester Microfiber
  • Care Instructions: Machine Wash Cold with Like Colors, Tumble Dry, Do Not Bleach
  • Quilt Dimensions: 86" W x 86" L
  • Sham Dimensions: 20" W x 26" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.